Shop All Dunnage Racks
New Age
Low Prof Dunnage Rack, 2500 lb., AL, 48 W
Mfr # 2015
Zoro # G7508216
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 48"
- Depth 24"
- Height 8"
- Load Capacity 2500 lb.
Product Information
- Brand New Age
- MFR # 2015
- Zoro # G7508216
- UPC # 715347113701
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 24" |
Height | 8" |
Overall Width | 48 in |
Overall Height | 8 in |
Overall Depth | 24 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2500 lb. |
Color | Silver |
Includes | Aluminum Cap Feet |
Standards | NSF |
Finish | Natural |
Method of Construction | Welded |
Rack Top Style | Bar |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 2,500 lb, Overall Depth 24 in, Overall Height 8 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Aluminum Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-5295)
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30174, 11-1/8 in W in x 23-5/8 in D in x 4 in H, Blue (30174BLUE)
- BSC PREFERRED Wire Shelving Split Sleeves, 4PK (H-1205-SPRT)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- New Age Dunnage Racks