Shop All Food Service Carts
New Age
General Purpose Dolly, 900 lb.
Mfr # 98716
Zoro # G2311368
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Type Mixer Bowl
- Material Aluminum
- Overall Width 30 in
- Height 30-1/4"
Product Information
- Brand New Age
- MFR # 98716
- Zoro # G2311368
- UPC # 715347197480
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 30 in |
Height | 30-1/4" |
Overall Height | 30 1/4 in |
Width | 30" |
Overall Length | 30 in |
Shelf Length | 24 1/4 in |
Shelf Width | 16 1/4 in |
Caster Dia. | 3 in |
Overall Width (In.) | 30 |
Shelf Width (In.) | 16-1/4 |
Caster Size (In.) | 3 |
Caster Wheel Dia. | 3 in |
Description
Bowl Dolly, Caster Type (4) Swivel, Color Silver, Material Aluminum, Number of Casters 4, Product Type Bowl Dolly, Overall Height 30 in, Overall Length 30 in, Overall Width 30 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS West Virginia 40oz Flipside Powder Coat Tumbler (239-S40PT-34)
- WAECHTERSBACH Waechtersbach 01 S 6MG 4236 Skull & Crossbones Mugs; Black - Set of 6 (01 S 6MG 4236)
- NEMCO Gasket, Red Cleaning (56381-1)
- TABLECRAFT Taco Taxi, 3-4 Tacos, Stampled Circle (TRSP34)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE Drag Hook (1199)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- HODEDAH Hodedah HIK74 CHERRY Microwave Cart (HIK74 CHERRY)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- New Age Food Service Carts