Shop All Food Service Storage & Transportation
New Age
Full Bun Pan Rack, End Load, 15 Capacity
Mfr # 1332
Zoro # G2123950
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Number of Slots 15
- Color Silver
- Height 69 3/4 in
- Width 20 1/2 in
- Load Capacity 700 lb
Product Information
- Brand New Age
- MFR # 1332
- Zoro # G2123950
- UPC # 715347103634
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 3/4 in |
Width | 20 1/2 in |
Overall Width | 20 3/8 in |
Depth | 20 1/2 in |
Pan Size | 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Size | Full Size |
Details
Item | Bun Pan Rack |
Number of Slots | 15 |
Color | Silver |
Load Capacity | 700 lb |
Material | Aluminum |
Caster Temp. Rating | 180 Degrees F |
Construction | All Welded Aluminum |
Caster Type | Swivel Platform |
For Use With | Sheet Pans |
Product Type | Pan Rack |
Nesting | No |
Includes Top | No |
NSF Certified | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 4 in, Number of Slots 15, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12BRSS)
- PROPEL Water Beverage Mix Packets with Electrolytes and Vitamins, Yellow, 120PK (QKR01090)
- HOSHIZAKI Actuator (370981G01)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs Wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Wht (DWP-1W)
- New Age Food Service Storage & Transportation