Shop All Dunnage Racks
New Age
Dunnage Rack, 2000 lb., Aluminum, 48W x 24D
Mfr # 6015
Zoro # G8541154
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 48"
- Depth 24"
- Height 8"
- Load Capacity 2000 lb.
Product Information
- Brand New Age
- MFR # 6015
- Zoro # G8541154
- UPC # 715347112988
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 24" |
Height | 8" |
Overall Height | 8 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Overall HxWxD | 8 in x 48 in x 24 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2000 lb. |
Color | Silver |
Includes | Plastic Cap Feet |
Finish | Natural |
Standards | NSF |
Rack Top Style | Bar |
Method of Construction | Welded |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 2,000 lb, Overall Depth 24 in, Overall Height 8 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164RED)
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W (6770AH)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- New Age Dunnage Racks