Shop All Food Service Carts
New Age
Drag Hook
Mfr # 1199
Zoro # G8478662
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 37 1/2 in
- Includes NSF Certification
- For Use With 6LGH3, 6LGH4, 6LGH5
- Dimensions 34-1/2 in L
Product Information
- Brand New Age
- MFR # 1199
- Zoro # G8478662
- UPC # 715347101678
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Length | 37 1/2 in |
Dimensions | 34-1/2 in L |
Details
Item | Drag Hook |
Material | Aluminum |
Includes | NSF Certification |
For Use With | 6LGH3, 6LGH4, 6LGH5 |
Handle Color | Silver |
NSF Certified | Yes |
Product Type | Drag Hook |
Blade Material | Aluminum |
Description
Drag Hook, Product Type Drag Hook, Blade Material Aluminum, Handle Color Silver, NSF Certified Yes, Overall Length 37 1/2 in, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Burner Pan (WB32X107)
- CRESTWARE Disher, 0.38 oz., 10 in. L (DSS100)
- COMMODITY CORN MEAL Commodity Self Rising Yellow Corn Meal Mix 25lbs (243252)
- PERLICK Compressor (1026309)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE Utility Cart, 22x41x37 (97177)
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- New Age Food Service Carts