Shop All Peelers, Cutters and Slicers
New Age
Container Dolly, 700 lb.
Mfr # 97205
Zoro # G2306696
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Temp. Rating 130 Degrees F
- Width 18 3/4 in
- Material Aluminum
- Construction All Welded Aluminum
- Caster Type Swivel Stem
Product Information
- Brand New Age
- MFR # 97205
- Zoro # G2306696
- UPC # 715347149908
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Width | 18 3/4 in |
Height | 42 in |
Depth | 18 3/4 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Depth | 16 in |
Compatible Bin Length | 25 in |
Overall Depth | 26 in |
Details
Item | Bin Cart |
Caster Temp. Rating | 130 Degrees F |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Type | Swivel Stem |
Load Capacity | 700 lb |
Number of Slots | 3 |
Color | Silver |
NSF Certified | No |
Cart Color | Silver |
Bins Included | No |
Maximum Load Capacity | 150 lb |
Number of Bins | 0 |
Number of Casters | 4 |
Holds Number of Bins | 3 |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 3, Material Aluminum, Maximum Load Capacity 150 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 in, Overall Height 42 in, Overall Width 18 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISS MISS Swiss Miss Hot Cocoa Mix Milk Chocolate, PK12 (7092047633)
- WILBUR CURTIS Shank, Union Nut (WC-1903)
- NUTRICHEF Multi-Function Vertical Oven with Bake, Rotisserie & Roast Cooking (AZPKRT97)
- ALLIANCE VALVE MIXING 4.4GPM 120V, PKG (202395P)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NATIONAL PRESTO Chopper Salad Shooter (02910)
- CUISINART FOOD CHOPPER GRAY 3 CUPS (CCH-3AG)
- PRINCE CASTLE "Slicer, Tomato - 1/4" For - Part# Pc943-B (PC943-B)
- AMERICAN EAGLE AE-VS12NH/S S.S. Shredder Disk w/ Al holder Size 5/16" (AE-VS12NH/S-5/16)
- CRESTWARE Disher, 1.25 oz., 8-1/4 in. L (DD30)
- NORPRO Peeler/Corer W/Clamp Red (864R)
- New Age Peelers, Cutters and Slicers