Shop All Food Service Storage & Transportation
New Age
Can Rack, Alum Top, 25W x 35D x 41 in. H
Mfr # 1226
Zoro # G2308105
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Width 25 in
- Load Capacity 1,160 lb
- Shelf Levels 4
- Material Aluminum
Product Information
- Brand New Age
- MFR # 1226
- Zoro # G2308105
- UPC # 715347101937
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 41 in |
Width | 25 in |
Overall Width | 25 in |
Depth | 35 in |
Full Size/Half Size | Half Size |
Details
Item | Can Rack |
Load Capacity | 1,160 lb |
Shelf Levels | 4 |
Material | Aluminum |
Standards | NSF Certified |
For Use With | #10 Cans, #5 Cans |
Shelf Capacity | 290 lb |
Includes | (4) 5 in Platform Casters ((2) Swivel, (2) Rigid) |
Number of Shelves | 4 |
NSF Certified | Yes |
Mobile/Stationary | Mobile |
Number of Cans Held | 96 |
Description
Can Rack, Product Type Can Rack, Includes 5 in Platform Casters, Load Capacity 1,160 lb, Number of Cans Held 96, Number of Shelves 4, Caster Type (2) Fixed, (2) Swivel, For Use With #10 Cans, #5 Cans, Full Size/Half Size Half Size, Material Aluminum, Mobile/Stationary Mobile, Overall Height 41 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFAELLO Raffaello T15 Shelf, PK6 (14115)
- ZEROWATER WATER FILTER DSPNSER 52CUP (ZD-052-RR)
- MCCORMICK McCormick Culinary Sriracha Seasoning 22 oz. Container, PK6 (901228463)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- WALD IMPORTS Wald Imports 6404-S Wire Market Basket; Small (6404/S)
- New Age Food Service Storage & Transportation