Shop All Food Service Storage & Transportation
New Age
Bun Pan Rack, Welded, 20 Pan Capacity
Mfr # 6331
Zoro # G7520152
product price: $398.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Number of Slots 20
- Color Silver
- Height 69 in
- Width 20 1/2 in
- Load Capacity 500 lb
Product Information
- Brand New Age
- MFR # 6331
- Zoro # G7520152
- UPC # 715347113183
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 in |
Width | 20 1/2 in |
Overall Height | 69 in |
Overall Width | 20 3/8 in |
Pan Size | 13 x 18, 14 x 18, 18 x 26 in |
Depth | 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Description
Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 20 3/8 in, Product Type Standard Welded Sheet Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- FASCO Fasco Centrifugal Blower, A166, 115 Volts 3200 RPM (A166)
- DUKE Infinite Switch 120V (5580-2)
- COOKING PERFORMANCE GROUP Liquid Propane to Natural Gas Conversion Kit for S60-G48 Models (351RCK19)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Container Dolly, 700 lb. (6263)
- NOBLE PRODUCTS 9-Compartment Black Full-Size Glass Rack Rack Extender (274RKEXT9)
- New Age Food Service Storage & Transportation