Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver
Mfr # 92093
Zoro # G4781761
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
Product Information
- Brand New Age
- MFR # 92093
- Zoro # G4781761
- UPC # 715347114012
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 18" |
Height | 13-1/4" |
Overall Height | 13 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Usable Depth | 18 in |
Usable Width | 36 in |
Description
Wall Shelf, 12 ga, Solid Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 36 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 13 in, Overall Width 36 in, 300 lb Load Capacity, (2) Shelves, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- QUARTET Double-Sided Garment Rack (20314)
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- NEW AGE Aluminum Wall Shelf, 24"D x 60"W x 13-1/2"H, Silver (1124)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 14 Deep (AMG WS-1430)
- New Age Wall Shelving