Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver
Mfr # NS675A
Zoro # G4335134
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
- Color Silver
- Finish Unfinished
Product Information
- Brand New Age
- MFR # NS675A
- Zoro # G4335134
- UPC # 715347112636
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 24" |
Depth | 12" |
Height | 13-1/4" |
Overall Depth | 12 in |
Overall Height | 13 in |
Overall Width | 24 in |
Usable Width | 24 in |
Usable Depth | 12 in |
Description
Wall Shelf, 12 ga, Solid Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 12 in, Usable Width 24 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 13 in, Overall Width 24 in, 300 lb Load Capacity, Aluminum, Fixed, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161GY)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- NEW AGE Aluminum Wall Shelf, 24"D x 60"W x 13-1/2"H, Silver (1124)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Chrome (2HGD2)
- New Age Wall Shelving