Shop All Cocoa and Hot Chocolate Drinks
Nestl
Hot Cocoa Mix, Rich Chocolate, 0.28 oz Packet, 180PK
Mfr # 12240821
Zoro # G608998607
product price: $155.99
/pk 180, $0.87/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.28 oz
- Flavor Rich Chocolate
- Beverage Type Hot Cocoa
- Packing Type Packet
Product Information
- Brand Nestl
- MFR # 12240821
- Zoro # G608998607
- Country of Origin United States
- Category Cocoa and Hot Chocolate Drinks
Details
Capacity | 0.28 oz |
Flavor | Rich Chocolate |
Item | Beverages |
Beverage Type | Hot Cocoa |
Packing Type | Packet |
Description
Rich hot chocolate mix to stay warm on those cold days. Contains 35% less sugar than other major brands. Enjoy the sweet flavor of Nestle Hot Cocoa. Each packet makes one perfect cup of cocoa.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLENDA Splenda Packets 1.75 oz., PK12 (SP14000050)
- LANG Thermostat Kxp, 3/16 X 12, 48 (2T-30402-27)
- WORLD TABLEWARE World Tableware 8.875" Round Tip Steak Knife, PK12 (201-2642)
- ALLPOINTS Silicone Sealant (851116)
- NESTLE Nestle® - Hot Cocoa Mix, Rich Chocolate, 0.71 oz., 50/Box (NES25485)
- CAFE ESCAPES Hot Cocoa, Dark Chocolate, 0.52 oz., PK24 (6802)
- NESTLE Nestle Fat Free No Sugar Added Hot Cocoa Mix .28 oz. Pouch, PK180 (00050000614110)
- SWISS MISS Hot Cocoa, 14.3 oz Net Wt, Ground, PK22 (GMT8292)
- NESTLE Nestle Milk Chocolate Hot Cocoa Mix .71 oz. Per Packet, PK360 (00050000267910U)
- NESTLE Nestle Milo Chocolate Nutritional Drink Mix 14.1 oz., PK12 (00028000892302U)
- SWISS MISS COCOA, HOTWMARSH, 50CT (SWM47492)
- Nestl Beverages