Shop All Skate Wheel Conveying
Nestaflex
Skate Wheel Conveyor, Flexible, Polymer
Mfr # 37624008PAL
Zoro # G7676588
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,395.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Flexible
- Skate Wheel Material Plastic
- Frame Shape Flexible
Product Information
- Brand Nestaflex
- MFR # 37624008PAL
- Zoro # G7676588
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 24 in |
Overall Width | 30 in |
Overall Length | 8 ft 6 in |
Height Adjustment | 28" to 36" |
Min. Height | 28 in |
Adjustable Height - Conveyors | Yes |
Overall Height | 36 in |
Retracted Length | 2 ft 7 in |
Inside Radius | 12 in |
Max. Height | 36 in |
Wheel Diameter | 5 in |
Description
Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 376 lb/ft Maximum Load Capacity, 376 lb/ft Load Capacity @ 5 ft. Centers, 376 lb/ft Load Capacity @ 10 ft. Centers, 24 in Between Frame Width, 8 ft 6 in Overall Length, 30 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Limit Switch Block (815J1)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- HARRINGTON Bearing (TCS130120004)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- Nestaflex Skate Wheel Conveying