Shop All Skate Wheel Conveying
Nestaflex
Skate Wheel Conveyor, Flexible, Polymer
Mfr # 22624008P
Zoro # G7676439
product price: $932.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Between Frame Width 24 in
- Overall Width 30 in
- Overall Length 8 ft 11 in
- Maximum Load Capacity 226 lb/ft
Product Information
- Brand Nestaflex
- MFR # 22624008P
- Zoro # G7676439
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 24 in |
Overall Width | 30 in |
Overall Length | 8 ft 11 in |
Height Adjustment | 28" to 44" |
Inside Radius | 12 in |
Details
Item | Skate Wheel Conveyor |
Frame Material | Steel |
Maximum Load Capacity | 226 lb/ft |
Conveyor Bed Shape Bed Shape | Flexible |
Frame Finish | Zinc Plated |
Center to Center Roller Spacing | 5-1/4" |
Expandable | Yes |
Bearings | Ball |
Frame Capacity per Foot on 5-Ft. Centers | 226 lb. |
Frame Capacity per Foot on 10-Ft. Centers | 226 lb. |
Description
Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 8 ft 11 in Overall Length, 30 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (47-UIR-0620-S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- Nestaflex Skate Wheel Conveying