Shop All Beverage & Ice Machine Filters
Nephros
Wall Clip, 2 1/2" Dia, 1", Plastic
Mfr # 70-0901
Zoro # G6091581
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 1/2 in
- Height (In.) 1 in
- For Use With Inline Water Filter
- Diameter 2 1/2 in
- Width 3
Product Information
- Brand Nephros
- MFR # 70-0901
- Zoro # G6091581
- Country of Origin China
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 2 1/2 in |
Height (In.) | 1 in |
Diameter | 2 1/2 in |
Width | 3 |
Length | 3 |
Height | 2 1/2 in |
Details
Item | Wall Clip |
For Use With | Inline Water Filter |
Material | Polypropylene |
Material of Construction | Plastic |
Compatible Mfr. Model Number | 70-0283, 70-0284, 70-0285, 70-0286 |
Description
Wall Clip, Diameter 2 1/2 in, Height 2 1/2 in, For Use With Inline Water Filter, Compatible Mfr. Model Number 70-0283, 70-0284, 70-0285, 70-0286, Compatible with Grainger Part Number 55AV02, 55AV03, 55AV04, 55AV05, Material Polypropylene, Width 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-85-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- KOHLER Toilet Seat, Without Cover, polypropylene, Elongated, White (K-4731-C-0)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8206-CM1)
- BOB Arm Kit, For items R1380 & R1381 (KS320)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- NEPHROS Swivel Fitting, 1/2" Dia, 1 (70-0275)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- Nephros Beverage & Ice Machine Filters