Shop All Beverage & Ice Machine Filters
Nephros
Sink Aerator Adapter, 1
Mfr # 70-0273
Zoro # G6090425
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1 in
- For Use With Point-of-Use Filter
- Standards FDA Cleared
- Material of Construction Metal, Plastic, Rubber
- Width 2
Product Information
- Brand Nephros
- MFR # 70-0273
- Zoro # G6090425
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Height (In.) | 1 in |
Width | 2 |
Length | 2 |
Details
Item | Sink Aerator Adapter |
For Use With | Point-of-Use Filter |
Standards | FDA Cleared |
Material of Construction | Metal, Plastic, Rubber |
Connection | 55/64 plus adapters |
Material | Metal |
Compatible Mfr. Model Number | 70-0280, 70-0281 |
Description
Sink Aerator Adapter, Height Not Applicable, For Use With Point-of-Use Filter, Compatible Mfr. Model Number 70-0280, 70-0281, Compatible with Grainger Part Number 55AU98, 55AU99, Material Metal, Width 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Filter Air Kohler (47 883 03-S1)
- STREAMLINE Copper Pressure Fittings (W 01011CB)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- JOHN GUEST Reducer, 1/4 in Tube Size, Acetal, White, 10 PK (CI061208W-PK10)
- NEPHROS Inline Water Filter, 3" H, Compliance: FDA Cleared (70-0281)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- HAWS Brita® Hydration Station® Water Filter (6424)
- Nephros Beverage & Ice Machine Filters