Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 3" H, Compliance: FDA Cleared
Mfr # 70-0281
Zoro # G6090489
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point-of-Use
- For Use With Medical Equipments, Sinks
- Compliance FDA Cleared
- Connection CPC PLC QuickConnect
- Service Life Not Rated
Product Information
- Brand Nephros
- MFR # 70-0281
- Zoro # G6090489
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Height | 3 |
Length | 5 |
Overall Height | 4 in |
Diameter | 3 in |
Width | 3 |
Connection Size | 1/2 in |
Details
Item | Point of Use Water Filter |
Application | Point-of-Use |
For Use With | Medical Equipments, Sinks |
Compliance | FDA Cleared |
Connection | CPC PLC QuickConnect |
Service Life | Not Rated |
Flow Rate | 3 gpm |
Standards | FDA Cleared |
Micron Rating | 0.1 micron |
Reduces | Bacteria, Viruses |
Filter Media | Medisulfone |
Maximum Pressure | 75 psi |
Series | 70-028 |
Shell Material | Polysulfone |
Features | Single Stage Filtration Design |
Connection Type | Quick Connect |
Description
Point of Use Water Filter, Reduces Bacteria, Viruses, Micron Rating 0.1 micron, Flow Rate 3 gpm, Diameter 3 in, Overall Height 4 in, Service Life Not Rated, Filter Media Medisulfone, Application Point-of-Use, For Use With Medical Equipments, Sinks, Standards FDA Cleared, Series 70-028, Connection Type Quick Connect, Connection Size 1/2 in, Features Single Stage Filtration Design, Maximum Pressure 75 psi, Shell Material Polysulfone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts Series 800 M4, 1 In (800M4 1 Rubber Kit)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- VIEGA Viega MegaPress adapter, 2" x 1/2" (25625)
- BRADFORD WHITE 230-40594-02 T & P Valve / 2 (230-40594-)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- ELKAY WaterSentry VII Filter Kit (EWF172)
- Nephros Beverage & Ice Machine Filters