Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 3 gpm, 10" H, 75 psi
Mfr # 70-0282
Zoro # G6090942
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point-of-Use
- For Use With Medical Equipments, Sinks
- Compliance FDA Cleared
- Filter Media Medisulfone
- Length 10
Product Information
- Brand Nephros
- MFR # 70-0282
- Zoro # G6090942
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Length | 10 |
Diameter | 3 in |
Height | 4 |
Width | 4 |
Overall Height | 10 in |
Connection Size | 1/2 in |
Details
Description
Point of Use Water Filter, Reduces Bacteria, Viruses, Micron Rating 0.1 micron, Flow Rate 3 gpm, Diameter 3 in, Overall Height 10 in, Service Life Not Rated, Filter Media Medisulfone, Application Point-of-Use, For Use With Medical Equipments, Sinks, Standards FDA Cleared, Series 70-028, Connection Type NPSM, Connection Size 1/2 in, Features Single Stage Filtration Design, Maximum Pressure 75 psi, Shell Material Polysulfone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-BNK)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Reducer (600-2 3/4X1/2)
- ELKAY SS, 14-5/8x16.12x1" Bottom Grid (LKWOBG1617SS)
- KOHLER Assembly, Escutcheon (1444186-BN)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- Nephros Beverage & Ice Machine Filters