Shop All Beverage & Ice Machine Filters
Nephros
Filter Housing, 4" H, 2 1/2" Dia, Silver
Mfr # 70-0223
Zoro # G6090364
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Housing
- Application Commercial, Industrial, Residential
- Dia. (In.) 4 in
- Height (In.) 4 in
- Length (In.) 24 in
Product Information
- Brand Nephros
- MFR # 70-0223
- Zoro # G6090364
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 4 in |
Height (In.) | 4 in |
Length (In.) | 24 in |
Size | 24 in NPT |
Width | 4 |
Overall Height | 4 in |
Overall Width | 2 1/2 in |
Height | 4 |
Connection Size | 24 in |
Overall Length | 24 in |
Overall Diameter | 2 1/2 in |
Description
Filter Housing, Housing Material Stainless Steel, Flow Rate 8 gpm, Connection Size 24 in, Overall Height 4 in, Overall Diameter 2 1/2 in, Connection Type NPT, Overall Length 24 in, Overall Width 2 1/2 in, Application Commercial, Industrial, Residential, Color Silver, Compatible Mfr. Model Number 70-0522, Compatible with Grainger Part Number 55AV15, Features Can be Disinfected in Place, Maximum Pressure 75 psi, Maximum Temperature 95 Degrees F, Micron Rating 0.005 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button (78042-VS)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P822)
- POWERPLAY 3 x 3 x 2 in. Pvc Tee Socket Reducer (PO198031)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- Nephros Beverage & Ice Machine Filters