Shop All Beverage & Ice Machine Filters
Nephros
Filter Cartridge, 10 micron, 5 gpm, 10" H
Mfr # 70-3904X-00
Zoro # G6090881
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Service Life (Gallons) 9,000 gal
- Application Inline
- Dia. (In.) 2 1/2 in
- Height (In.) 4 in
Product Information
- Brand Nephros
- MFR # 70-3904X-00
- Zoro # G6090881
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 2 1/2 in |
Height (In.) | 4 in |
Length (In.) | 12 in |
Size | 12 in |
Overall Height | 10 in |
Diameter | 2.5" |
Length | 12 |
Width | 4 |
Height | 4 |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Rust, Sediment, Micron Rating 10 micron, Flow Rate 5 gpm, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life 9,000 gal, Filter Media Plastic, For Use With Beverage Dispensers, Ice Machines, Lab Equipment, Application Inline, Filter Type Sediment, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Standards NSF, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- B & K Plate Connector Top 3/8 (G80-038HC)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- ELKAY Cooler Wall Mount GreenSpec ADA Filtered 8 GPH Stainless (LZSG8S)
- Nephros Beverage & Ice Machine Filters