Shop All Beverage & Ice Machine Filters
Nephros
Disinfection Tool, 1", Plastic
Mfr # 70-0293
Zoro # G6090802
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 in
- For Use With Ice Machines, Lab Equipment, Showers, Sinks
- Standards FDA Cleared
- Connection QC
- Material Plastic
Product Information
- Brand Nephros
- MFR # 70-0293
- Zoro # G6090802
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Height (In.) | 1 in |
Length | 10 |
Width | 10 |
Details
Item | Disinfection Tool |
For Use With | Ice Machines, Lab Equipment, Showers, Sinks |
Standards | FDA Cleared |
Connection | QC |
Material | Plastic |
Material of Construction | Plastic |
Description
Disinfection Tool, Height Not Applicable, For Use With Ice Machines, Lab Equipment, Showers, Sinks, Material Plastic, Standards FDA Cleared, Width 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- KOHLER Premier Pop-Up Drain, Exposed, With Over (7114-A-CP)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- 3M Scalegard® Pro Hot Beverage Replacement Water Filter Cartridge (P-124B)
- Nephros Beverage & Ice Machine Filters