Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 9,000 gal, 2 gpm
Mfr # 70-14090-E40
Zoro # G109615966
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2 gpm
- For Use With Everpure Manifolds
- Service Life 9,000 gal
- Micron Rating 1 micron
Product Information
- Brand Nephros
- MFR # 70-14090-E40
- Zoro # G109615966
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 14 3/4 in |
Diameter | 3 in |
Connection Size | 3/4 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2 gpm |
For Use With | Everpure Manifolds |
Service Life | 9,000 gal |
Micron Rating | 1 micron |
Series | 14-Series |
Item | Commercial Water Filter |
Standards | NSF/ANSI 42 and 53 standards |
Reduces | Chlorine Taste |
Filter Media | Carbon |
Features | 9K gallon capacity for reducing chlorine, taste, and odor (CTO), Nephros Everpure key filter |
Maximum Pressure | 100 psi |
Minimum Temperature | 35 Degrees F |
RoHS Compliant | No |
Minimum Pressure | 30 psi |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Compatible Grainger Part Number | 807YX2, 807YX3, 807YX4, 807YX5, 807YX6 |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Chlorine Taste, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 14 3/4 in, Service Life 9,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 14-Series, Compatible Mfr. Model Number 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- HAUSEN 1/2-inch Sweat x 1/2-inch Sweat Full Port Brass Ball Valve; cUPC/ANSI/NSF Certified (HA-BV102-1)
- ASAHI Gate Valve, 6" Pipe Size, Polypropylene (1251060)
- ROHL Wall Unions (ZZ9314302B/2-PN)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-300-12000SK-12p-3928)
- TOP CHEF Inline Coconut Carbon Filter10 in. (TO761954)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG ADQ73613401 Refrigerator Water Filters (1PK) Made by AFC (ADQ73613401-AFC-RF-L4-1-73363)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (155360-75)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- Nephros Water Filter Cartridges