Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2.5 gpm, 3"dia.
Mfr # 70-34095-E60
Zoro # G010037765
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2.5 gpm
- For Use With Everpure Manifolds
- Service Life 9,500 gal
- Maximum Pressure 100 psi
Product Information
- Brand Nephros
- MFR # 70-34095-E60
- Zoro # G010037765
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Connection Size | 3/4 in |
Overall Height | 17 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2.5 gpm |
For Use With | Everpure Manifolds |
Service Life | 9,500 gal |
Maximum Pressure | 100 psi |
Series | 34-Series |
Reduces | Chlorine Taste, Class 1 Particulate, Cysts, Soluble Lead |
Item | Commercial Water Filter |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Maximum Temperature | 100 Degrees F |
RoHS Compliant | No |
Filter Media | Carbon |
Standards | NSF/ANSI 42 and 53 standards |
Micron Rating | 1 micron |
Minimum Temperature | 35 Degrees F |
Minimum Pressure | 30 psi |
Features | 9.5K gallon capacity filter for reducing soluble lead, chlorine, taste, and odor (CTO), Nephros Everpure key filter |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cysts, Soluble Lead, Micron Rating 1 micron, Flow Rate 2.5 gpm, Diameter 3 in, Overall Height 17 in, Service Life 9,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 34-Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68C-4-6)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500205)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- APG 3" Aluminum Part A (3E30AAL)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255482-75)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20A)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV961721 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5819)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-15090)
- ILC Replacement for Whirlpool T2rfwg2 Filter, PK 3 (T2RFWG2)
- AMERICAN FILTER CO 4 H, 4 PK (WF3CB-AFC-RF-E2-4-92619)
- Nephros Water Filter Cartridges