Shop All Plain-Toe Work Boots and Shoes
Neos Overshoe
Winter Boots, Mens, M, Buckle, Plain, PR
Mfr # VNN1/M
Zoro # G4827182
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Material 503 Denier Nylon
- Gender Men's
- Toe Type Plain
Product Information
- Brand Neos Overshoe
- MFR # VNN1/M
- Zoro # G4827182
- UPC # 712197008805
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | M |
Footwear Width | D |
Height | 11" |
Boot Height | 10 in |
Fits Shoe Size | 7-1/2 to 9 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Multi Directional Lugs, Toe Type Plain, Black, Fits Shoe Size 7-1/2 to 9, Style Number VNN1, Boot Height 10 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Purple Mirror Lens (AEGIR-MI)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- 3M Headband Ear Muffs, 22 (10093045937230)
- STAR Right Spring (2P-Z4599)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- NEOS OVERSHOE Winter Boots, Mens, XL, Buckle, Plain, PR (VNN1/XL)
- NEOS OVERSHOE Winter Boots, Mens, L, Buckle, Plain, PR (VNN1/L)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- SKECHERS Work Boots, 16 Size, D Footwear W, Black, PR (77040 -BLK 16D)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 105)
- Neos Overshoe Plain-Toe Work Boots and Shoes