Shop All Faucet Accessories
Neoperl
Kitchen Swivel, Regular Dual Thread
Mfr # 2142905
Zoro # G3709426
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal, ABS
- Finish Chrome
- Flow Rate 1.80 gpm
- Flow Outlet Type Spray
- Thread Size 15/16"-27, 55/64"-27
Product Information
- Brand Neoperl
- MFR # 2142905
- Zoro # G3709426
- UPC # 008359148909
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Thread Size | 15/16"-27, 55/64"-27 |
Thread Size Type | Dual |
Connection Size | 15/16" -27, 55/64" -27 |
Details
Item | Kitchen Swivel |
Material | Acetal, ABS |
Finish | Chrome |
Flow Rate | 1.80 gpm |
Flow Outlet Type | Spray |
Type | Regular Dual Thread |
Flow Rate (GPM) | 1.8 |
Stream | Aerated |
Standards | NSF61 |
Connection Type | Dual |
Description
Kitchen Swivel, Flow Rate 1.8 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- NEOPERL Kitchen Swivel, 1.8 GPM, Aerated (2143305)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- MOEN Wand Kit (195357SRS)
- ZURN SPOUT ASSY (-XL), 6" CAST, 'F', (LEAD FREE) (G67890)
- DELTA Overflow, Plate - 2 Hole Tub Drain (U2693-PK)
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- SLOAN Plumbing Part F29A Rb Outlet Assembly 3/4 X 10 1/2 (0306791)
- Neoperl Faucet Accessories