Shop All Faucet Repair and Maintenance
Neoperl
Aerator Wrench, Red, Plastic
Mfr # 5511405
Zoro # G3606407
original price:
$2.25
11% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acetal
- Material of Construction Plastic
- For Use With 10N173, 10N174, 10N178, 10N179, 4XGH7 to 4XGH9, 4XGJ1 to 4XGJ3, 10N192, 10N193, 4XGL9, 5UUZ4, 5UUZ5, 4XGN1 to 4XGN4, 4XGN6, 5UUZ8, 4XGN7
- Size 1-1/4"
- Color/Finish Red
Product Information
- Brand Neoperl
- MFR # 5511405
- Zoro # G3606407
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/4" |
Details
Finish | Acetal |
Material of Construction | Plastic |
For Use With | 10N173, 10N174, 10N178, 10N179, 4XGH7 to 4XGH9, 4XGJ1 to 4XGJ3, 10N192, 10N193, 4XGL9, 5UUZ4, 5UUZ5, 4XGN1 to 4XGN4, 4XGN6, 5UUZ8, 4XGN7 |
Item | Aerator Wrench/Spanner Key |
Color/Finish | Red |
Description
Aerator Wrench/Spanner Key, Acetal Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Black Forged Steel Coupling Class 3000 (1MNX5)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- KOHLER Anthem Recessed Mech Th Control 4Ot Matte Black (26348-9-BL)
- NEOPERL Aerator Wrench, Blue, Plastic (5511305)
- NEOPERL 1" Faucet Adapter Snap Fittings, Brass (55 1180 5)
- NEOPERL 5/8" Faucet Adapter, Brass (55 1190 5)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- T&S BRASS Vacuum Breaker (3/8") For - Part# B0968 (B0968)
- Neoperl Faucet Repair and Maintenance