Shop All Faucet Repair and Maintenance
Neoperl
1/2" Faucet Adapter, Brass
Mfr # 55 1160 5
Zoro # G4443792
original price:
$3.19
6% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Standards NSF 61
Product Information
- Brand Neoperl
- MFR # 55 1160 5
- Zoro # G4443792
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1/2 in |
Size | 1/2 in |
Thread Size | 15/16 in-27, 55/64 in-27 |
Thread Size Type | Dual |
Details
Description
Faucet Outlet Adapter, Thread Size Type Dual, Thread Size 15/16 in-27, 55/64 in-27, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- DELTA Soap/Lotion, Dispenser (RP1001BL)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25TH)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- NEOPERL 1" Faucet Adapter Snap Fittings, Brass (55 1180 5)
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- NEOPERL Aerator Wrench, Blue, Plastic (5511305)
- NEOPERL 5/8" Faucet Adapter, Brass (55 1190 5)
- NEOPERL Aerator Wrench, Red, Plastic (5511405)
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-KEYS)
- Neoperl Faucet Repair and Maintenance