Shop All Warmers and Chillers
Nemco
9020-1 Countertop Cold Condiment Chiller with 1/3 Size Food Pan and Clear Hinged Lid - 120V
Mfr # 59190201
Zoro # G911898946
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nemco
- MFR # 59190201
- Zoro # G911898946
- Country of Origin United States
- Category Warmers and Chillers
Description
This Nemco 9020-1 countertop cold condiment chiller will keep fruit garnishes hamburger fixin's salsa and more at chilled holding temperatures for hours! Perfect for stadiums convenience stores and other self-serve applications this condiment chiller features an attractive stainless steel outer jacket and a compact footprint to take up minimal counterspace. Its digital thermometer displays the temperature setting in Celsius and Fahrenheit for precise temperature monitoring while its cast aluminum well is durable and easy to clean.**This unit uses state-of-the-art thermoelectric technology and holds a more accurate consistent temperature than units controlled by a thermostat. Eliminating the drawbacks of traditional compressor units such as the need for refrigerant and complicated components this Nemco condiment chiller is less likely to break down and is more environmentally friendly. It is designed to fit 1 1/3 size 6'' deep food pans to give you all the storage space you need and this particular unit comes with a single 1/3 size 6'' deep pan with a clear hinged lid all other pans sold separately.**This countertop condiment chiller requires a 120V electrical connection and has an easy on/off switch.**Overall Dimensions:*Width: 15''*Depth: 9 1/4''*Height: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Overload Compressor (0854052)
- HOSHIZAKI Water Valve (3U0145-01)
- HATCO Toaster Element208V 1250W For - Part# 2-09-254-00 (2-09-254-00)
- GOLDEN DIPT Golden Dipt Crispy Breading Seasoned Chicken Fry 5lbs, PK6 (G7080.21)
- NEMCO Heater, Food - 120V 825W (6150-36)
- NEMCO Heater, Food - 120V 1100W (BW48-ULST)
- NEMCO Heater, Food - 120V1100W For - Part# 6150-48/120V (6150-48/120V)
- NEMCO Nemco 12x20 Full Size Countertop Food Warmer 120V 1200W (6055A)
- NEMCO Warmer, Food - 120V 500W (6000A2)
- NEMCO Warmer, Food - 120V 500W (QE-105)
- VOLLRATH Inset Cover, Hinged (47486)
- Nemco Warmers and Chillers