Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, #8-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 101-208-334-G100
Zoro # G4019172
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TFTS Flanged Threaded
- Threaded Rod Material 18-8 Stainless Steel
- Thread Class 2A
- Threaded Rod Thread Type UNF
- Min. Tensile Strength 70,000 psi
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-334-G100
- Zoro # G4019172
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #8-32 |
Stud Length | 3/4 in |
Base Dia. | 1/4 in |
Thread Length | 3/4" |
Length Under Head | 3/4" |
Head Dia. | 0.250" |
Flange Diameter | 0.25 in |
Stud Diameter | 0.164 in |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTS Flanged Fully Threaded, System of Measurement Inch, Thread Size #8-32, Stud Length 3/4 in, Stud Diameter 0.164 in, Thread Standard UNF, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70 ksi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (M04114.160.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size .375-.875" , Stainless Steel Passivated Finish, 1500 PK (MS15795-813)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 316, Plain Finish (45101)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-360-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-361-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 7/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-112-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-278-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-323-G100)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- Nelson Stud Welding Weld & Self-Clinching Studs