Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 101-010-342-G100
Zoro # G3885113
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CFL
- Threaded Rod Material 18-8 Stainless Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 70,000 psi
Product Information
- Brand Nelson Stud Welding
- MFR # 101-010-342-G100
- Zoro # G3885113
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 1 in |
Base Dia. | 3/8 in |
Thread Length | 1" |
Weld Base Diameter | 3/8 in |
Description
Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 3/8 In.-16, Stud Length 1 in, Weld Base Diameter 3/8 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70,000 psi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min, Stud Welding Process Drawn Arc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.3600)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Nylon, 6/6, Plain Finish (3801032TRB-2FT)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-318-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-323-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-344-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-275-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-003-G1000)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- Nelson Stud Welding Weld & Self-Clinching Studs