Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 1/4"-20, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK
Mfr # 101-208-274-G1000
Zoro # G4092347
product price: $84.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TFTC Flanged Threaded
- Thread Size 1/4"-20
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-274-G1000
- Zoro # G4092347
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1/2 in |
Base Dia. | 5/16 in |
Thread Length | 1/2" |
Length Under Head | 1/2" |
Head Dia. | 0.312" |
Stud Diameter | 0.25 in |
Thread Size x Stud Length | 1/4"-20 x 1/2" |
Flange Diameter | 0.312 in |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 1/2 in, Stud Diameter 0.25 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.050.0600)
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 10 PK (U08280.062.0800)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L (A0350480632)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-344-G1000)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-180-G1000)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-218-G1000)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-363-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-117-G100)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- Nelson Stud Welding Weld & Self-Clinching Studs