Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK
Mfr # 101-208-278-G1000
Zoro # G4084814
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TFTC Flanged Threaded
- Thread Size 1/4"-20
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-278-G1000
- Zoro # G4084814
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1 in |
Base Dia. | 5/16 in |
Length Under Head | 1" |
Thread Length | 1" |
Head Dia. | 0.312" |
Stud Diameter | 0.25 in |
Flange Diameter | 0.312 in |
Details
Item | Weld Stud |
Type | TFTC Flanged Threaded |
Threaded Rod Material | Steel |
Thread Class | 2A |
Threaded Rod Thread Type | UNC |
Min. Tensile Strength | 50,000 psi |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Copper Plated |
Meets/Exceeds | ASTM A108, ASTM A29 |
Minimum Tensile Strength (PSI) | 50 ksi |
Standards | ASTM A108, ASTM A29 |
Welding Processes | Stud Welding |
Required Chuck | 500001359 |
Stud Welding Process | Capacitive Discharge |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 1 in, Stud Diameter 0.25 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-3/8 in Shaft Dia, 5 PK (U36000.237.0001)
- USA INDUSTRIALS 7/16"-14 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length (ZSCRW-750)
- ZORO SELECT Set Screw, Alloy ST, 10, Flat, 1-1/2in, PK5 (U07860.075.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250 (WWG-187-2500-SZ)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-278-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-276-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-276-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-260-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-376-G1000)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-122-G100)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- Nelson Stud Welding Weld & Self-Clinching Studs