Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 1/4"-20, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK
Mfr # 101-010-028-G100
Zoro # G3970845
original price:
$40.25
14% off
new price: $34.49
/pk 100, $0.34/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CFL
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 61,000 psi
Product Information
- Brand Nelson Stud Welding
- MFR # 101-010-028-G100
- Zoro # G3970845
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1 1/2 in |
Base Dia. | 1/4 in |
Thread Length | 1-1/2" |
Weld Base Diameter | 1/4 in |
Description
Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 1 1/2 in, Weld Base Diameter 1/4 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Bright (Uncoated), Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 61,000 psi, Yield Strength 49,000 psi, Rockwell Hardness B71, Stud Welding Process Drawn Arc, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0075)
- DEWALT Insulated Staples, 14 ga, 1 in Leg L, Steel, 540 PK (DRS18100)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 25 PK (04148)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U01000.150.0900)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-067-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-183-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 1000 PK (101-010-183-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-323-G100)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-316-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-361-G100)
- Nelson Stud Welding Weld & Self-Clinching Studs