Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK
Mfr # 101-010-180-G100
Zoro # G3972936
original price:
$61.55
10% off
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CFL
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 61,000 psi
Product Information
- Brand Nelson Stud Welding
- MFR # 101-010-180-G100
- Zoro # G3972936
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/2"-13 |
Stud Length | 1 1/4 in |
Base Dia. | 1/2 in |
Thread Length | 1-1/4" |
Weld Base Diameter | 1/2 in |
Description
Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 1/2 In.-13, Stud Length 1 1/4 in, Weld Base Diameter 1/2 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Bright (Uncoated), Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 61,000 psi, Yield Strength 49,000 psi, Rockwell Hardness B71, Stud Welding Process Drawn Arc, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 6mm, PK100 (M07850.060.0006)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688112-100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-117-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-183-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-188-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-180-G1000)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 7/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-112-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-278-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- Nelson Stud Welding Weld & Self-Clinching Studs