Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK
Mfr # 101-208-260-G100
Zoro # G3941253
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TFTC Flanged Threaded
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNF
- Min. Tensile Strength 50,000 psi
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-260-G100
- Zoro # G3941253
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-32 |
Stud Length | 1/2 in |
Thread Length | 1/2" |
Base Dia. | 1/4 in |
Head Dia. | 0.250" |
Length Under Head | 1/2" |
Stud Diameter | 0.187 in |
Flange Diameter | 0.25 in |
Details
Item | Weld Stud |
Type | TFTC Flanged Threaded |
Threaded Rod Material | Steel |
Thread Class | 2A |
Threaded Rod Thread Type | UNF |
Min. Tensile Strength | 50,000 psi |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Copper Plated |
Meets/Exceeds | ASTM A108, ASTM A29 |
Welding Processes | Stud Welding |
Minimum Tensile Strength (PSI) | 50 ksi |
Stud Welding Process | Capacitive Discharge |
Required Chuck | 500001366 |
Standards | ASTM A108, ASTM A29 |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size #10-32, Stud Length 1/2 in, Stud Diameter 0.187 in, Thread Standard UNF, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55420.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12421.043.0002)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc Plated, 5 PK (7473SD1-PWR)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-232-G1000)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-232-G100)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-218-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-318-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-374-G1000)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 1000 PK (101-010-183-G1000)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 24 mm, Self Clinching, Steel, Zinc Finish, 1250 PK (303036)
- Nelson Stud Welding Weld & Self-Clinching Studs