Shop All Welding Accessories
Nelson Stud Welding
5/8" x Copper Alloy Ferrule Grip
Mfr # 501-001-011
Zoro # G4017815
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With Drawn Arc Equipment
- Foot Size Medium
Product Information
- Brand Nelson Stud Welding
- MFR # 501-001-011
- Zoro # G4017815
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 5/8 in |
Foot Size | Medium |
Neck Diameter (in.) | 0.79 in |
Nominal Size | 5/8 in |
Major Diameter (in.) | 1 1/8 in |
Details
Item | Ferrule Grip |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | Drawn Arc Equipment |
Ferrule Grip Type | Standard |
Stud Welding Process | Drawn Arc |
Description
Ferrule Grip, Ferrule Grip Type Standard, Foot Size Medium, Major Diameter (in.) 1 1/8 in, Material Copper Alloy, Neck Diameter (in.) 0.79 in, Nominal Size 5/8 in, Welding Processes Stud Welding, For Use With Drawn Arc Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-35)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- MILLER ELECTRIC Tig Torch Body (301251)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- NELSON STUD WELDING #6 NCD x Copper Alloy Chuck (500-001-356)
- NELSON STUD WELDING 1/2"-13 x Copper Alloy Chuck (500-001-014)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- NELSON STUD WELDING 1/4" x Copper Alloy Ferrule Grip (501-001-005)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- POWERWELD Wire Lube Pads, 25 per Package (LUBE25)
- Nelson Stud Welding Welding Accessories