Shop All Welding Accessories
Nelson Stud Welding
1/2"-13 x Copper Alloy Chuck
Mfr # 500-001-014
Zoro # G4134611
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2-13
- Thread Size 1/2"-13
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With All drawn arc stud welding equipment
Product Information
- Brand Nelson Stud Welding
- MFR # 500-001-014
- Zoro # G4134611
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1/2-13 |
Thread Size | 1/2"-13 |
Overall Length | 2 1/2 in |
For Stud Diameter | 0.5 in |
For Maximum Stud Length | 4 in |
For Minimum Stud Length | 5/8 in |
Overall Diameter | 3/8 in |
Details
Item | Chuck |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | All drawn arc stud welding equipment |
Collet Type | Morse Taper Chuck |
Stud Welding Process | Drawn Arc |
For Welder Series | ARC-1200, ARC-1800, ARC-3000, ARC-800, Most Drawn Arc Welders, N1500i, N550c, N800i, Nelson Series 4500, Nelweld 4000, Nelweld 6000, ProWeld ARC-656 |
Description
Chuck, Collet Type Morse Taper Chuck, For Maximum Stud Length 4 in, For Stud Diameter 0.5 in, Stud Welding Process Drawn Arc, For Welder Series ARC-1200, ARC-1800, ARC-3000, ARC-800, Most Drawn Arc Welders, N1500i, N550c, N800i, Nelson Series 4500, Nelweld 4000, Nelweld 6000, ProWeld ARC-656, Overall Diameter 3/8 in, Overall Length 2 1/2 in, Welding Processes Stud Welding, Thread Size 1/2 In.-13, For Minimum Stud Length 5/8 in, For Use With All drawn arc stud welding equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 10lb. (ER5356-063-10T)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- QUICKCABLE Flux, 2 Oz. (5574)
- PARKER TORCHOLOGY Parker Quartz TIG Consumables Kit, 1/8" (WP9/WP20) (PGS920P-32)
- NELSON STUD WELDING 1/4" NCD x Copper Alloy Chuck (500-001-359)
- NELSON STUD WELDING 1/2" x Copper Alloy Ferrule Grip (501-001-009)
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- NELSON STUD WELDING 1/4" x Copper Alloy Ferrule Grip (501-001-005)
- NELSON STUD WELDING #8 NCD x Copper Alloy Chuck (500-001-357)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- WALTER SURFACE TECHNOLOGIES Air Force Universal Station, All Labels (57D000)
- Nelson Stud Welding Welding Accessories