Shop All Padlocks
Nelson Shims
Nelson Wood Shims NW32 COMPOSITE 7.5 in. Composit Shims; 32 Count
Mfr # NW32 COMPOSITE
Zoro # G404085204
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nelson Shims
- MFR # NW32 COMPOSITE
- Zoro # G404085204
- Country of Origin China
- Category Padlocks
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Snaps cleaner than traditional wood
- 35% better load support than traditional wood
- Snaps 4 times easier than traditional wood,Waterproof. . .
- Color: Composite
- Size: 7.5"
- Dumension: 7.5" x 1.37" x 0.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- ILCO Ilco: Key Blanks, A1001EH-CO88 COR.(UOOZ A22Z2) (ILCO-A1001EH-CO88)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- NELSON SHIMS Nelson Wood Shims NW 120 PINE 8 in. Pine Wood Shims; 120 Count (NW 120 PINE)
- ALLIED INTERNATIONAL 1 1/2 Inch Laminated Steel Padlock (156344)
- APRICORN Padlock 3 Tb Dt 256-B (ADT-3PL256-10TB)
- MASTER LOCK Padlock 2 In Lam Ss (5SSKADHC)
- ABUS Abus: 41/40 B Laminated Steel Padlock Blue Bumper KA (ABS-41256-KA)
- MASTER LOCK 2 LS Laminated Padlock (5KALJ-A214)
- MASTER LOCK MAGNUM LOCK2.5 SHKL 2PK (M1XTLJCCSEN)
- Nelson Shims Padlocks