Shop All Garden Hose Fittings
Nelson
Quick Connector Set, Male/Female, GHT
Mfr # 801904-1002
Zoro # G2524532
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in x 3/4 in
- For Hose I.D. 3/4 in
- Coupling Description Male/Female
Product Information
- Brand Nelson
- MFR # 801904-1002
- Zoro # G2524532
- UPC # 00716080050995
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Size | 3/4" |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x GHT |
For Hose I.D. | 3/4 in |
Coupling Description | Male/Female |
Operating Temp. Range | 100 Degrees F |
Material | Brass |
Connection | 3/4" MGHT |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Type | Male/Female Quick Connect |
Description
Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN SALT Tv Fastmelt 20Lb Melter (2282700)
- C&S PRODUCTS SQUIRREL FEEDER SLV 1LB (610)
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- ESPOMA PLANT FOOD INDOOR 8OZ (INPF8)
- NELSON Adapters Garden Hose Single (801074-1001)
- NELSON Couplings Hose Repair (50426)
- ORBIT SPRINKL POPUP 2""PRO HALF (54534)
- B & K Sprinkler Riser 1/2X1/2 (169-401)
- GILMOUR Quick Connector Female (840174-1001)
- VALTERRA SPRAY-AWAY QUICK CONNECT GARDEN HOSE ADAPTER (PF247007)
- MELNOR 5/8 METAL HOSE REPAIR (9002M)
- Nelson Garden Hose Fittings