Shop All Striping & Marking Paint
Nelson Paint
Tree Marking Paint, 4 gal., Purple, Solvent -Based
Mfr # 2316GLCS
Zoro # G4953304
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Purples
- Base Type Solvent
- Size 4 gal.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 1320 Linear ft./2" Striping
Product Information
- Brand Nelson Paint
- MFR # 2316GLCS
- Zoro # G4953304
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 4 gal. |
Container Size | 1 gal |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Purple, Size 1 gal, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, Standards OSHA, For Use With Marking Guns
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Gal Paint Mixer (6200C)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- SATA SPRAY EQUIPMENT X5500 HVLP 1.3 TIP O NOZZLE (SQ1061952)
- LINZER Cover Stripper Economy Ln 4In (RR9502)
- NELSON PAINT Tree Marking Paint, 1 qt, Purple, Solvent -Based (2316QTCASE)
- NELSON PAINT Tree Marking Paint, 1 qt., Orange, Solvent -Based (23 31 QT ORANGE)
- NELSON PAINT Tree Marking Paint, 1 qt., Blue, Solvent -Based (23 24 QT BLUE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Orange, Solvent -Based (30 14 PRO ORANGE)
- NELSON PAINT Tree Marking Paint, 1 qt., White, Solvent -Based (23 27 QT WHITE)
- NELSON PAINT Tree Marking Paint, 1 gal., Yellow, Solvent -Based (23 21 GL YELLOW)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- Nelson Paint Striping & Marking Paint