Shop All Striping & Marking Paint
Nelson Paint
Tree and Log Marking Paint, 12 oz., Yellow, Solvent -Based
Mfr # 30 13 PRO YELLOW
Zoro # G4142521
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Solvent
- Size 12 oz.
- Paint and Primer Sub Category Tree and Log Marking Paint
- Coverage 1320 Linear ft./2" Striping
Product Information
- Brand Nelson Paint
- MFR # 30 13 PRO YELLOW
- Zoro # G4142521
- UPC # 703212898068
- Country of Origin Canada
- Category Striping & Marking Paint
Dimensions
Size | 12 oz. |
Container Size | 12 oz |
Description
Tree Marking Paint, Solvent Base Type, Yellow, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 12 oz, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature -14 Degrees to 90 Degrees F, Standards OSHA
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Rubr-Coat 57 Gloss Black Rubber Roof Coating 5 gal (6080-9-30)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/4" Nap, Knit Fabric (509339000)
- RUST-OLEUM Spray Paint, Sun Yellow, 12 oz (334046)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., White, Solvent -Based (30 3 PRO WHITE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Solvent -Based (23 24 GL BLUE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Blue, Water -Based (29 6 GL BLUE)
- NELSON PAINT Tree Marking Paint, 1 qt, Purple, Solvent -Based (2316QTCASE)
- KESON Inverted Marking Paint, 20 oz., Glo-Pink, Water -Based (SP20GP)
- Nelson Paint Striping & Marking Paint