Shop All Paint Sprayer Parts
Nelson Paint
MARKING TOOL REPLACEMENT LEATHER CUP
Mfr # HW47
Zoro # G4959717
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Leather Cup, Cup Outer Diameter 0.630 in /0.650 in, Lip 0.618 in /0.630 in, Heel Inner Diameter 0.164 in /0.178 in Height 0.178 in /0.198 in, Finish Thickness 0.057 in / 0.067 in
- Includes 0
- For Use With Tree Marking Guns Internal Cylinder Part
Product Information
- Brand Nelson Paint
- MFR # HW47
- Zoro # G4959717
- UPC # 703212899164
- Country of Origin United States
- Category Paint Sprayer Parts
Details
Type | Leather Cup, Cup Outer Diameter 0.630 in /0.650 in, Lip 0.618 in /0.630 in, Heel Inner Diameter 0.164 in /0.178 in Height 0.178 in /0.198 in, Finish Thickness 0.057 in / 0.067 in |
Includes | 0 |
Item | Washer |
For Use With | Tree Marking Guns Internal Cylinder Part |
Description
Washer, Includes 0, Leather Cup, Cup Outer Diameter 0.630 in./0.650 in., Lip 0.618 in./0.630 in., Heel Inner Diameter 0.164 in./0.178 in. Height 0.178 in./0.198 in., Finish Thickness 0.057 in./ 0.067 in., For Use With Tree Marking Guns Internal Cylinder Part
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 14012 Chip Bristle Disposable Paint Brush - 1" (14012)
- GRACO Cable, Gun (15E992)
- RUST-OLEUM Rust Preventative Paint, Gloss, Burgundy, 1 qt. (7768502)
- ZAR Zar Poly Hp Ext Satin Qt (32712)
- NELSON PAINT MARKING TOOL REPLACEMENT TRIGGER LINK (HW 417)
- NELSON PAINT MARKING TOOL REPLACEMENT LEATHER CUP WA (HW46)
- NELSON PAINT MARKING TOOL REPLACEMENT ADAPTOR GASKET (N202)
- NELSON PAINT REPLACEMENT LOCK WASHER (SS3672)
- NELSON PAINT REPLACEMENT INTAKE VALVE SPRING (HW26)
- NELSON PAINT MARKING TOOL REPLACEMENT RETAINING SLEE (HW61)
- BEDFORD PRECISION PARTS Bedford Precision 6' x 3/4in Suction Hose Assembly for Graco (13-492)
- Nelson Paint Paint Sprayer Parts