Shop All Striping & Marking Paint
Nelson Paint
Log Marking Paint, 1 pt., Red, Water -Based
Mfr # 28 4 PT RED
Zoro # G4958432
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Water
- Size 1 pt.
- Paint and Primer Sub Category Log Marking Paint
- Coverage 1320 Linear ft./2" Striping
Product Information
- Brand Nelson Paint
- MFR # 28 4 PT RED
- Zoro # G4958432
- UPC # 703212899584
- Country of Origin Canada
- Category Striping & Marking Paint
Dimensions
Size | 1 pt. |
Container Size | 1 pt |
Details
Description
Log Marking Paint, Water Base Type, Line Striping Aerosol Yes, Red, Size 1 pt, Log Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Felt Dauber Applicator, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 16 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With 1 3/4 in Round Applicator
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 1gal (SD1GHD)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-42-K24)
- MIDWEST RAKE Radial Frame for Spiked Roller, 9 in (59010)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- NELSON PAINT Tree Marking Paint, 1 qt., Orange, Solvent -Based (23 31 QT ORANGE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Solvent -Based (23 24 GL BLUE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., White, Solvent -Based (30 3 PRO WHITE)
- NELSON PAINT Tree Marking Paint, 1 gal., Yellow, Solvent -Based (23 21 GL YELLOW)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Water -Based (25 06 GL BLUE)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based (350994)
- Nelson Paint Striping & Marking Paint