Shop All Garden Hose Fittings
Nelson
Hose Mender, 5/8" and 3/4" Hose, Metal
Mfr # 854324-1001
Zoro # G4359756
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Metal x Metal
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in, 3/4 in x 5/8 in, 5/8 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 60 psi
Product Information
- Brand Nelson
- MFR # 854324-1001
- Zoro # G4359756
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in, 3/4 in x 5/8 in, 5/8 in |
Hose Fitting B Size | 5/8 in, 3/4 in |
Hose Fitting A Size | 5/8 in, 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | Metal x Metal |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 60 psi |
For Hose I.D. | 5/8 in, 3/4 in |
Max. Pressure | 60 psi |
Use With | 5/8" and 3/4" ID Garden Hose |
Connection | 5/8" to 3/4" GHT |
Operating Temp. Range | 100 Degrees F |
Material | metal |
Material Grade | 6061 |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | GHT |
Finish/Coating | Electroplated |
Hose Fitting B Gender | Female |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Metal x Metal, 6061, 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- BOND Super Steel Plant and Tree Stakes (SS3)
- STENS Caster Yoke, Exmark (285-536)
- STENS Fuel Line / 1/4" Id X 3/8" Od X 200' 115-340 (115-340)
- NELSON Couplings Hose Repair (50426)
- NELSON Adapters Garden Hose Single (801074-1001)
- PANACEA WATERING CAN COP/SIL 2GL (84895)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting (FGM016)
- NAAN Sprinkl Whisprhead20-80' (525023)
- JONES STEPHENS Grdn Hose Fttng, MH x MP, 3/4x3/4", 1/2"FIP (G20103)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- Nelson Garden Hose Fittings