Shop All Garden Hose Fittings
This Product is Discontinued
Nelson
Hose End Repair Kit, Female, Metal (Discontinued)
Mfr # 854064-1001
Zoro # G4359765
This Product is Discontinued
Key Features
- Fitting Material Metal x Metal
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in, 3/4 in x 5/8 in, 5/8 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 60 psi
Product Information
- Brand Nelson
- MFR # 854064-1001
- Zoro # G4359765
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in, 3/4 in x 5/8 in, 5/8 in |
Hose Fitting B Size | 5/8 in, 3/4 in |
Hose Fitting A Size | 5/8 in, 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | Metal x Metal |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 60 psi |
For Hose I.D. | 5/8 in, 3/4 in |
Max. Pressure | 60 psi |
Coupling Description | Female |
Material | metal |
Connection | 5/8" to 3/4" GHT |
Use With | 5/8" and 3/4" ID Garden Hose |
Operating Temp. Range | 100 Degrees F |
Hose Fitting B Gender | Male |
Material Grade | 6061 |
Finish/Coating | Electroplated |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Connection Type | GHT |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Metal x Metal, 6061, 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.