Nelson Co

Nestable Plastic Shipping Pallet, 48" x 40", 2200 Lb. Capacity


product price: $53.79
/ea
Sold in multiples of 5 for $268.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Application Industrial Pallet, Export, Air Freight Friendly, Pharmaceutical
  • Width 40 in.
  • Features Resists water absorption & bacteria growth, Inert to infestation, mold and mildew, Impervious to acids, fats, solvents and odors, Nesting saves storage & shipping costs, Suitable for packaged food items (not approved for direct food contact)
  • Height 5.2 in.
See all product information

Product Information

Dimensions

Width 40 in.
Height 5.2 in.
Length 48 in.

Details

Item Nestable Plastic Shipping Pallet, 48" x 40", 2200 Lb. Capacity
Color Black
Application Industrial Pallet, Export, Air Freight Friendly, Pharmaceutical
Features Resists water absorption & bacteria growth, Inert to infestation, mold and mildew, Impervious to acids, fats, solvents and odors, Nesting saves storage & shipping costs, Suitable for packaged food items (not approved for direct food contact)
Material Plastic (ACM)
Standards Exempt from ISPM 15 shipping regulations

Description

FEATHERWEIGHT NESTABLE PLASTIC PALLET THIS NESTABLE PLASTIC PALLET RESISTS WEATHER, SPLITTING MILDEW AND ROT. PLASTIC PALLET IS MADE FROM 100% ACM (PE VIRGIN MATERIAL AND PE RECYCLED MATERIAL) RECYCLABLE BLACK MATERIAL. NESTS FOR EFFICIENT STORAGE WHEN NOT IN USE. 1-1/2" NESTING HEIGHT. STURDY CONSTRUCTION GIVES THIS PLASTIC PALLET A STATIC 3500 LB. OR A DYNAMIC 2200 LB. CAPACITY (THE WEIGHT NEEDS TO BE EVENLY DISTRIBUTED) AND ALLOWS 4-WAY FORKLIFT ENTRY WITH A FORK CLEARANCE OF 3-1/2" X 11-1/2". 9 FEET ON THE BOTTOM TO SUPPORT THE WEIGHT. MEASURES 48"L X 40"W X 5.2"H. NOTE: BECAUSE OF RECYCLED PLASTIC MATERIAL, PALLET WILL VARY IN COLOR. IDEAL FOR ONE-WAY SHIPPING.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.