Shop All Construction Adhesives
Nekoosa
Fan-Out Padding Adhesive, 32 oz, Dries Clear
Mfr # 42284
Zoro # G4049164
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 32 oz
- Weight 2.425 lbs
- Capacity 32 oz
Product Information
- Brand Nekoosa
- MFR # 42284
- Zoro # G4049164
- UPC # 887677422843
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 32 oz |
Details
Color | Clear |
Weight | 2.425 lbs |
Capacity | 32 oz |
Description
Nekoosa Fan-Out Padding Adhesive, 32 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- SUREBONDER Shoe Repair Glue, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 18 PK (725R10-1P)
- LOCTITE Fixmaster® Aluminum Putty, 1 lb. Kit (235615)
- DAP RapidFuse 0.85 Oz. Clear Multi-Purpose Adhesive (7079800155)
- HENRY Glue Carpet Outdoor Qt (12183)
- SEAL SPRAY FOAM Seal Spray Drywall And Panel Adhesive Foam 24oz. Can (SEALPA12)
- M-D M-d Products 4in. X 60 Black Vinyl Dryback Wall Base 73896 (73896)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- ZINSSER Border Adhsve Clr 1Gal (2872)
- 3M Wind Tape Adhesion Promoter, 473ML (7100248404)
- Nekoosa Construction Adhesives