Shop All High Visibility Coveralls
Neese
Workwear Modacrylic Hi Vis FR Coverall-FY-L
Mfr # VM7CA3FY-L
Zoro # G100760610
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Material Modacrylic
- Features Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design
- Closure Type Zipper Front Closure
- Length 2.75
Product Information
- Brand Neese
- MFR # VM7CA3FY-L
- Zoro # G100760610
- UPC # 693480581079
- Country of Origin Mexico
- Category High Visibility Coveralls
Dimensions
Size | L |
Length | 2.75 |
Vest Size | L |
Height | 10.1 |
Details
Item | High Visibility Coverall |
Color | Fluorescent Yellow |
Material | Modacrylic |
Features | Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design |
Closure Type | Zipper Front Closure |
Fabric Weight | 3 |
Traffic Safety Vest Color | FY |
Description
Modacrylic High Visibility FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB-BDP/UBK)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-2X (VM7CA3FY-2X)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- KISHIGO 2X, Lime Premium Black Series Insulated Bib (IN412-2X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- PIONEER Hi-Vis Polyester Knit Traffic Safety Coverall, Yellow/Green, XS (V1070160U-XS)
- Neese Workwear and Protective Clothing