Shop All High Visibility Coveralls
Neese
Workwear Modacrylic Hi Vis FR Coverall-FY-2X
Mfr # VM7CA3FY-2X
Zoro # G500760746
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Material Modacrylic
- Features Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design
- Height 10.1
- Traffic Safety Vest Color FY
Product Information
- Brand Neese
- MFR # VM7CA3FY-2X
- Zoro # G500760746
- UPC # 693480584582
- Country of Origin Mexico
- Category High Visibility Coveralls
Dimensions
Size | 2X |
Height | 10.1 |
Vest Size | 2X |
Length | 2 |
Details
Color | Fluorescent Yellow |
Item | High Visibility Coverall |
Material | Modacrylic |
Features | Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design |
Traffic Safety Vest Color | FY |
Closure Type | Zipper Front Closure |
Fabric Weight | 2 |
Description
Modacrylic High Visibility FR Coverall
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40147)
- MSA SAFETY Chin Canister Adapter (10065330)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-L (VM7CA3FY-L)
- KISHIGO 2X, Lime Premium Black Series Insulated Bib (IN412-2X)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Neese Workwear and Protective Clothing