Shop All Lab Coats & Jackets
Neese
Workwear 9 oz Indura FR Lab Coat-RY-4X
Mfr # VI9LCRY-4X
Zoro # G200759989
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size 4X
Product Information
- Brand Neese
- MFR # VI9LCRY-4X
- Zoro # G200759989
- UPC # 693480529811
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | 4X |
Details
Color | Royal Blue |
Description
9 oz Indura FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- TRU-SPEC Tactical Shorts, Coyote, 38" Sz, 9" Inseam (4279)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- Neese Scrubs & Lab Coats