Shop All Lab Coats & Jackets
Neese
Workwear 9 oz Indura FR Lab Coat-RY-3X
Mfr # VI9LCRY-3X
Zoro # G700759953
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size 3X
Product Information
- Brand Neese
- MFR # VI9LCRY-3X
- Zoro # G700759953
- UPC # 693480533023
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | 3X |
Details
Color | Royal Blue |
Description
9 oz Indura FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19467)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nylon (1110849)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-330)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Maroon (JKC9024SPMR)
- Neese Scrubs & Lab Coats